- 5 Pouches
features
- Ideal for storing a variety of tools such as wrenches, extensions, and ratchets
- Heavy construction for long life
| Height | 12 in |
| No. of Pouches | 5 |
| Width | 8 in |
| Weight | 0.11 LB |
| EAN or UPC | 662459364043 |
| Height | 12 in |
| No. of Pouches | 5 |
| Width | 8 in |
| Weight | 0.11 LB |
| EAN or UPC | 662459364043 |