- 9 1/4 in
- 12
features
- Ideal for long “bolt-through” applications
- Flat handle allows access to tight clearance areas
- Allows fast removal of fasteners with a ratcheting action at each end
- Turn wrench over to change direction
| Overall Length | 9 1/4 in |
| Box End Thickness | 1/2 in |
| Box End Diameter | 1 13/32 in |
| Size | 3/4 in x 7/8 in |
| No. of Points | 12 |
| Weight | 0.48 LB |
| EAN or UPC | 662459107169 |

