- 9 1/4 in
- 12
features
- Flat handle allows access to tight clearance areas
- Ideal for long “bolt-through” applications
- Turn wrench over to change direction
- Allows fast removal of fasteners with a ratcheting action at each end
| Box End Diameter | 1 9/16 in |
| Size | 19 mm x 21 mm |
| No. of Points | 12 |
| Box End Thickness | 1/2 in |
| Overall Length | 9 1/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 662459107664 |

