Skip to content Skip to navigation menu
Box End Wrench

JHWRBM-36

Box End Wrench
Item #113865796
  • 15 1/2 in
Box End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 1/2 in

features

  • Ideal for long “bolt-through” applications
  • All wrenches contain 12-point Torque Grip® wheels
  • Turn wrench over to change direction
  • Requires less effort than a conventional combination wrench
  • Combines the quick ratcheting action with opening sizes large enough to handle most industrial applications
Overall Length 15 1/2 in
Size 36 mm
Weight 3.42 LB
EAN or UPC 662459107848
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison