- 6 3/4 in
features
- Ideal for long “bolt-through” applications
- 25° offset handle clears obstructions that flat handle wrenches cannot
- Allows fast removal of fasteners with a ratcheting action at each end
| Size | 1/2 in x 9/16 in |
| Overall Length | 6 3/4 in |
| Box End Thickness | 1/2 in |
| Box End Diameter | 1 in |
| Weight | 0.3 LB |
| EAN or UPC | 662459107220 |

