- Universal Socket
features
- Chrome plating provides increased protection from rust and corrosion
| Length | 2 11/16 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.29 LB |
| EAN or UPC | 662459367341 |
| Length | 2 11/16 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.29 LB |
| EAN or UPC | 662459367341 |