- 3/8 in Socket Drive Size
- 7 Pieces
features
- Two piece design allows bits to be replaced easily
- High-polished chrome finish socket cleans easily
| Socket Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Contains | BA-3LA(1), BA-4LA(1), BA-5LA(1), BA-6LA(1), BA-7LA(1), BA-8LA(1), BA-10LA(1), BA-12LA(1) |
| Weight | 1.18 LB |
| EAN or UPC | 662459320551 |

