- 1/2 in Socket Drive Size
- 18 Pieces
- 6 Points
- Shallow Length Type
features
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- Metal tool box made for years of rugged use
- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Contains | S-41AA(1), S-52EHA(1), S-110P(1), S-140A(1), ST-612(1), ST-614(1), ST-616(1), ST-618(1), ST-620(1), ST-622(1), ST-624(1), ST-626(1), ST-628(1), ST-630(1), ST-632(1), ST-634(1), ST-636(1), ST-640(1) |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Length Type | Shallow |
| No. of Pieces | 18 |
| Weight | 12.39 LB |
| EAN or UPC | 662459328168 |

