- 5 1316 in Overall Length
features
- Recessed corners in ends provide extra turning power
- Satin chrome textured finish provides great feel and extra gripping power
- Will not mar fittings on pipes and tubing
| Open End Diameter | 25/32 in |
| Overall Length | 5 13/16 in |
| Weight | 0.14 LB |
| EAN or UPC | 662459974617 |

