- 10 lbs Head Weight
features
- Double faced head is hardened and tempered forged for maximum strength and durability
| Head Wt. | 10 lbs |
| Face Diameter | 2 1/8 in |
| Handle Length | 32 in |
| Weight | 12.18 LB |
| EAN or UPC | 662459371195 |
| Head Wt. | 10 lbs |
| Face Diameter | 2 1/8 in |
| Handle Length | 32 in |
| Weight | 12.18 LB |
| EAN or UPC | 662459371195 |