- 12 lbs Head Weight
features
- Ideal replacement for brass head where non-sparking is not required
- Soft steel safety head is similar in hardness to brass
- Double faced head is hardened and tempered forged for maximum strength and durability
| Face Diameter | 2 1/4 in |
| Handle Length | 32 in |
| Head Wt. | 12 lbs |
| Weight | 14.45 LB |
| EAN or UPC | 662459371096 |

