- Porta Stream® I Emergency Eyewash Station
- 70 oz Capacity
features
- Fendall Porta Stream I delivers 6 minutes of uninterrupted, hands-free flushing – without costly plumbing
- Completely portable, the light weight design's gravity fed flow begins immediately when the nozzle pull strap is removed
- Fendall Porta Stream I is supplied with either 70 oz (2.07 L) of Sperian Concentrate which, when mixed with tap water, provides 6 gallons (22.7 L) of solution, or 8 oz of Sperian water additive, enough for 14 to 16 gallons of water
- This portable unit may be mounted on a wall, mobile cart or mobile stand
- Can be easily and affordably placed near most workplace hazards with single bracket mounting device or transported with optional universal cart or universal stand
- Molded handle accepts hanging bracket for vertical or horizontal surface installation
- Sturdy, one-piece molded construction means low maintenance and no moving
- Large fill hole simplifies refilling and cleaning
- Easy-to-use design features simple, highly visible operating instructions on the unit itself
| Capacity Volume | 70 oz |
| Weight | 18.0 LB |

