Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wilson Safety Products203-32-000230-0000

203-32-000230-0000

Sperian Emergency Eyewash Station
Item #101554750
  • Porta Stream® II Emergency Eyewash Station
  • 8 oz Capacity
Wilson Safety Products203-32-000230-0000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Porta Stream® II Emergency Eyewash Station
  • 8 oz Capacity

description

  • Porta Stream® II offers versatile portability and 15 minutes of uninterrupted flushing – without costly plumbing. Porta Stream’s® simplicity of installation and operation has made it a popular choice. Self-contained, each model features a nozzle strap that is easily removed to activate flushing, leaving hands free to hold eyelids open.

features

  • Self-contained/no plumbing
  • Eyesaline® fluid options
  • Green color
  • 15-minute flow cycle
  • Efficient "full-flow" nozzles
  • Easy-to-use nozzle strap
  • Sturdy, molded construction
  • Large fill hole/lockable fill cap
  • Illustrated operating instructions

includes

  • 8 oz Water Additive
Capacity Volume 16 gal
Weight 22.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison