Skip to content Skip to navigation menu
J Bracket

JK9998031

J Bracket
Item #102194863
  • "J" Style Mounting Bracket for Gearbox Size 926
J Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • "J" Style Mounting Bracket for Gearbox Size 926

features

  • Economical method for converting a standard reducer to either a vertical input shaft mounting or a vertical motor mounting arrangement
Use With 926
Bolt Pattern 10.38 x 3.12
Base to Shaft Center Height 4.75 in
Weight 6.0 LB
EAN or UPC 8012454960740
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison