Skip to content Skip to navigation menu
Vertical Bracket

VK9998076

Vertical Bracket
Item #102210479
  • Vertical High/Low Bracket for Gearbox Size 917
Vertical Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vertical High/Low Bracket for Gearbox Size 917

features

  • Economical alternative for DV type mountings
  • Designs can be offered in low or high mounting for motor adapter clearance
Use With 917
Bolt Pattern 7.63 x 4.00
Base to Shaft Center Height (High/Low) 4.88"/2.44"
Weight 5.0 LB
EAN or UPC 662764394599
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison