Skip to content Skip to navigation menu
Vertical Bracket

VK9998080

Vertical Bracket
Item #102211287
  • Vertical High/Low Bracket for Gearbox Size 930
Vertical Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vertical High/Low Bracket for Gearbox Size 930

features

  • Economical alternative for DV type mountings
  • Designs can be offered in low or high mounting for motor adapter clearance
Use With 930
Base to Shaft Center Height (High/Low) 6.00"/3.25"
Bolt Pattern 12.12 x 6.26
Weight 12.0 LB
EAN or UPC 662764394674
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison