Skip to content Skip to navigation menu
230 V 3 HP 3 Ph EVS Vertical Mill

690223

230 V 3 HP 3 Ph EVS Vertical Mill
Item #111948693
  • EVS Style
  • 10 in Table Length
  • 50 in Table Width
  • 15 1/4 in Table Cross Travel
  • 3 HP Motor
  • 230 V Voltage Rating
  • Three Phase
+ Show More + Show Less
230 V 3 HP 3 Ph EVS Vertical Mill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • EVS Style
  • 10 in Table Length
  • 50 in Table Width
  • 15 1/4 in Table Cross Travel
  • 3 HP Motor

description

  • Constructed using the Meehanite® casting process, the JTM-1050EVS2/230, 10" x 50" Electronic Variable Speed Milling Machine provides consistent and reliable operation. The newly designed column and base incorporates a rigid, robust design that is easily leveled without lifting the machine. JET Mills have features you've come to expect and are backed by the industry-leading JET Two Year Warranty

features

  • Runs quieter and smoother than conventional variable speed head
  • Low maintenance head has less moving parts
  • No belt slippage allows more power at spindle
  • Meehanite casting
  • Hardened and ground table
  • Chrome lead screws on X and Y axis
  • Turcite B on X and Y axis
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearings
  • No fuse breaker power connections
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison