- Industrial Adjustable Trolley
- 1,000 lb Load Capacity
features
- Designed for low maintenance and trouble free operation through a wide range of beams
- 1/2 ton to 10 ton capacities
- For use with wide-flange H-beams, standard I-beams or curved track
- Multiple spacer washers make beam flange width adjustment quick and easy
- Rugged steel side plates feature built-in bumper guards
- Hardened wheels with lubricated for life, double sealed ball bearings
- Proof tested with test certificate
- Two-year manufacturer warranty
compliances
- 0
| Load Capacity | 1000 lbs |
| Beam Width | 2 1/2 in [Min], 8 in [Max] |
| Beam Height | 4 in [Min], 19 in [Max] |
| Weight | 18.85 LB |
| EAN or UPC | 662755223273 |

