Skip to content Skip to navigation menu
230/460 V 5 HP 3 Ph Variable Speed R8 Vertical Mill

JT9-698108

230/460 V 5 HP 3 Ph Variable Speed R8 Vertical Mill
Item #113897821
  • Variable Speed R8 Style
  • 12 in Table Length
  • 54 in Table Width
  • 15 1/3 in Table Cross Travel
  • 5 HP Motor
  • 230/460 V Voltage Rating
  • Three Phase
+ Show More + Show Less
230/460 V 5 HP 3 Ph Variable Speed R8 Vertical Mill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Variable Speed R8 Style
  • 12 in Table Length
  • 54 in Table Width
  • 15 1/3 in Table Cross Travel
  • 5 HP Motor

description

  • The JET JTM-1254RVS and JTM-1254VS combine durability, strength and precision engineering, resulting in 12” x 54” Variable Speed Vertical Milling Machines that turn out high quality components. Designed for ease of use, Jet Mills provide ongoing automatic lubrication and quick nut spindle feed along with the JET exclusive new casting, providing the end-user with an easier solution to leveling the machine without raising it up off the floor. These heavy-duty mills are offered in both R-8 & NT-40 Spindles with all the features you've come to expect backed by the industry-leading JET Two Year Warranty.

features

  • Certified Meehanite® Castings
  • Precision bored and honed milling head
  • High precision Class 7 spindle bearings
  • Quick Spindle Feed Nut
  • Three-stage power downfeed with automatic stop
  • Heavy-duty spindle brake
  • Precision hardened and ground ways and table
  • Three Precision ground t-slots
  • Turcite B on X & Y Axis
  • Adjustable gibs throughout
Weight 3696.0 LB
EAN or UPC 731325516623
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison