Skip to content Skip to navigation menu
Jet Equipment & ToolsPM9-1791216K

PM9-1791216K

POWERMATIC BANDSAWS - PWBS-14CS, 14" Bandsaw, 1.5HP 1PH 115/230V
Item #103362797
  • POWERMATIC BANDSAWS - PWBS-14CS, 14" Bandsaw, 1.5HP 1PH 115/230V
Jet Equipment & ToolsPM9-1791216K
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • POWERMATIC BANDSAWS - PWBS-14CS, 14" Bandsaw, 1.5HP 1PH 115/230V

description

  • Introducing the PWBS-14CS Bandsaw. It has an extra large, two-piece cast iron table. It consists of a 15" x 15" tilting section and a fixed 15" x 5" extension for a total working surface area of 15" x 20". A balanced, nine-spoke cast iron wheel makes for smooth blade travel, and a Carter™ quick tension release lever makes blade changing easy. A micro-adjustable dual bearing blade guide system is featured above and below the table, as well as a work lamp and chip blower. A Poly-V belt maximizes power transmission while minimizing noise and vibration. It has full 6" under guide capacity with 13-1/2" frame to blade clearance. The aluminum rip fence comes with a resaw attachment.

features

  • Precision balanced nine spoke cast iron wheels reduces vibration and creates smoother blade travel
  • Upper and lower dual ball bearing guides for accurate cuts
  • CARTER™ quick tension lever speeds blade changes, and the de-tension setting extends blade life during non-use
  • Chip blower ensures a clean, visible cut line
  • Exclusively designed, quick-release precision T-square style rip fence with 4" resaw attachment
  • 60 watt adjustable lamp built into the body provides direct light on blade and work piece while cutting (bulb not included)
  • Easy to read tensioning gauge settings indicated in "blade width" increments
  • Durable micro-adjustable dual bearing blade guide system above and below the table for close blade control with less friction
  • Rigid one-piece welded stand requires no assembly
  • Includes 6" riser block
Weight 212.0 LB
EAN or UPC 662755489372
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison