WILTON GENERAL PURPOSE BENCH VISE - SWIVEL BASE - General Purpose 4” Jaw Bench Vise with Swivel Base
description
Lifetime warranty - the sign that a product is built to last. This bench vise boasts a 4" jaw width, double lockdowns, and large anvil. What you would expect from the North American leader in industrial bench vises.
Base Type
120 Degree Swivel
Jaw Width
4 in
Type
General Purpose
Throat Depth
2 1/4 in
Weight
17.0 LB
EAN or UPC
19907111047
We're here for you
with Service Centers across the country - We have your back