WILTON GENERAL PURPOSE BENCH VISE - SWIVEL BASE - General Purpose 5” Jaw Bench Vise with Swivel Base
description
Lifetime warranty - the sign that a product is built to last. This bench vise boasts a 5" jaw width, double lockdowns, and large anvil. What you would expect from the North American leader in industrial bench vises.
Throat Depth
2 1/2 in
Type
General Purpose
Base Type
120 Degree Swivel
Jaw Width
5 in
Weight
30.0 LB
EAN or UPC
19907111054
We're here for you
with Service Centers across the country - We have your back