WILTON BASH DEAD BLOW HAMMERS WITH UNBREAKABLE HANDLE TECHNOLOGY - 1 1/2 Lb, 14" B.A.S.H Dead Blow Hammer
description
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design for the world's most durable dead blow hammer.
Handle Type
Ergonomic
Head Material
Vulcanized Rubber
Head Length
4.15 in
Handle Length
14 in
Handle Material
Vulcanized Rubber
Type
Soft Face
Weight
1.5 LB
EAN or UPC
731325375978
We're here for you
with Service Centers across the country - We have your back