Wright Tool
121
374 PC MASTER MAINTENANCE SET, INCLUDING WT2712RD AND WT2711RD
Item #105421094
-
Made in USA
- Master Maintenance Set
- 374 Pcs
- 1/4", 3/8", & 1/2" Drives
- 12 Drawer Chest & 11 Drawer Roller Cabinet
includes
- (10) 12 point box wrenches – modified offset
- (9) 1/4" drive 6 point standard sockets
- (1) 1/4" drive 12 point standard socket
- (11) 1/4" drive hex bit sockets
- (5) 1/4" drive screwdriver sockets with bit
- (3) 1/4" drive special 8 point standard sockets
- (9) 3/8" drive crowfoot wrenches
- (7) combination open end flare nut wrenches
- (15) 12 point combination wrenches
- (10) open end wrenches
- (7) ratcheting flare nut wrenches
- (9) 1/4" drive 6 point deep sockets
- (1) 1/4" drive 12 point deep socket
- (4) 1/4" drive 12 point standard universal sockets
- (3) 1/4" drive extensions
- (1) 1/4" drive ratchet
- (1) 1/4" drive flex handle
- (1) 1/4" drive spinner w/ female end
- (1) 1/4" drive speed handle
- (1) 1/4" drive universal joint
- (13) 3/8" drive 12 point standard sockets
- (7) 3/8" drive hex bit sockets
- (4) 3/8" drive screwdriver sockets with bit
- (5) 3/8" drive special 8 point standard sockets
- (1) 3/8" drive speeder, 14 1/2"
- (2) 3/8" drive wobble extensions
- (1) 3/8" drive ratchet, 7" contour grip
- (1) 3/8" drive flex head ratchet, 9 11/16" knurled steel grip
- (1) 3/8" drive flex handle
- (1) 3/8" drive sliding T
- (4) 3/8" drive extensions
- (7) 3/8" drive 12 point flex sockets
- (11) 3/8" drive 12 point deep sockets
- (2) 3/8" drive 6 point deep sockets
- (2) retaining ring pliers
- (1) rubber mallet
- (1) 3/8" drive universal joint
- (9) miniature open end wrenches
- (22) 1/2" drive 12 point standard sockets
- (7) 1/2" drive hex bit sockets
- (10) 1/2" drive special 8 point standard sockets
- (12) 1/2" drive 12 point deep sockets
- (3) 1/2" drive extensions
- (3) 1/2" drive ratchets
- (1) 1/2" drive flex handle
- (1) 1/2" drive sliding T
- (1) 1/2" drive speeder
- (1) 1/2" drive universal joint
- (1) 1/2" drive micro-adjustable metal handle torque wrench
- (10) miniature combination wrenches
- (1) dead blow hammer with super grip
- (3) ball peen hammers
- (2) 4" deep throat forged steel c-clamps
- (20) screwdrivers
- (1) square standard tip
- (1) two-in-one flip screwdriver
- (11) hollow shaft nut drivers
- (5) ratcheting box wrenches
- (3) RIDGID pipe wrenches
- (1) stripper/crimper/cutter
- (1) flexible scraper blade
- (1) tape measure
- (1) hacksaw
- (1) utility knife
- (1) magnetic pick-up tool
- (14) punches
- (7) chisels
- (1) punch & chisel holder
- (1) inspection mirror
- (4) adjustable wrenches
- (15) pliers
- (2) snips
- (13) fractional L-key set w/ tool holder
- (5) screw extractors
- (1) pinch bar
- (2) pry bars
- (1) twelve drawer chest
- (1) eleven drawer roller cabinet
| No. of Pieces | 374 |
| Weight | 355.54 LB |
| EAN or UPC | 76799001214 |
-
Made in USA

