- Intermediate Set
- 220 Pcs
- 1/4", 3/8", & 1/2" Drives
- 12 Drawer Tool Chest
includes
- (3) 1/2" drive extensions
- (1) 1/2" drive ratchet, 10 1/2" knurled grip
- (1) 1/2" drive flex handle
- (1) 1/2" drive speeder
- (1) 1/2" drive universal joint
- (1) dead blow hammer
- (2) deep throat forged steel body clamps
- (2) ball peen hammers
- (6) Phillips® screwdrivers
- (1) round shank screwdriver
- (2) square shank screwdrivers
- (2) square shank standard tips
- (1) 2-in-1 flip screwdriver w/ pocket clip
- (2) offset screwdrivers
- (7) hollow shaft nut drivers
- (7) combination open end flare nut wrenches
- (15) 12 point combination wrenches
- (10) open end wrenches
- (5) ratcheting box wrenches
- (1) 10" RIDGID pipe wrench
- (1) stripper/crimper/cutter
- (1) tape measure, 3/4" x 16'
- (1) hacksaw
- (1) utility knife
- (1) center punch
- (3) starter punches
- (1) punch bar
- (1) twelve drawer chest
- (9) 1/4" drive 6 point standard sockets
- (1) 1/4" drive 12 point standard socket
- (9) 1/4" drive 6 point deep sockets
- (1) 1/4" drive 12 point deep socket
- (2) 1/4" drive extensions – 2", 6"
- (1) 1/4" drive flex handle
- (1) 1/4" drive spinner with female end
- (1) 1/4" drive universal joint
- (1) 1/4" drive ratchet, 5 1/4"
- (9) 3/8" drive 12 point standard sockets
- (9) 3/8" drive 12 point deep sockets
- (5) 3/8" drive 12 point flex sockets
- (3) 3/8" drive special 8 point standard sockets
- (7) 3/8" drive hex bit sockets
- (3) 3/8" drive extensions
- (1) 3/8" drive ratchet, 7" knurled grip
- (1) 3/8" drive flex handle
- (1) 3/8" drive speeder, 14 1/2"
- (1) 3/8" drive universal joint
- (14) 1/2" drive 12 point standard sockets
- (12) 1/2" drive 12 point deep sockets
- (3) 1/2" drive hex bit sockets
| No. of Pieces | 220 |
| Weight | 161.0 LB |
| EAN or UPC | 76799001306 |
-
Made in USA


