- 15 7/8 in Overall Length
- Satin Chrome Finish
- Inch
features
- Open-End Double Angle - 15° & 60°
- Available in sizes ranging from 11/32"x 11/32" - 2" x 2"
- Chrome Satin Finish
- Made with alloy steel for strength and durability
- Made in the USA
| Finish | Satin Chrome |
| Overall Length | 15 7/8 in |
| Inch/Metric | Inch |
| Weight | 2.1 LB |
| EAN or UPC | 76799013927 |

