Skip to content Skip to navigation menu
Satin Chrome Standard Service Wrench

1468

Satin Chrome Standard Service Wrench
Item #111203922
  • 9 in Overall Length
  • Satin Chrome Finish
  • Inch
  • 30 degrees Open End Offset
Satin Chrome Standard Service Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9 in Overall Length
  • Satin Chrome Finish
  • Inch
  • 30 degrees Open End Offset

features

  • Designed for superior performance with a very thin open end for restricted clearances.
  • Forged and Machined for Best Fit and Unyielding Strength
  • Precision Heat-Treated and tempered for optimal hardness, ductility and durability
  • Easy to read stamp pattern in order to quickly determine opening size
  • Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
  • Meets and exceeds ASME B107 hand tool standards
Inch/Metric Inch
Overall Length 9 in
Finish Satin Chrome
Type Straight
Weight 0.92 LB
EAN or UPC 76799014689
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison