Skip to content Skip to navigation menu
12 Point Satin Black Ratcheting Wrench

1642

12 Point Satin Black Ratcheting Wrench
Item #105509999
  • 12 Points
  • Satin Black Finish
  • Inch
  • 5.41 in Overall Length
12 Point Satin Black Ratcheting Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 Points
  • Satin Black Finish
  • Inch
  • 5.41 in Overall Length

features

  • Used in application where tubing is present.
  • High carbon steel jaws with black conversion coat finish. Stainless steel jaw springs
  • Heavy Gauge, heat treated handles.
  • Stainless steel rivets for maximum strength
  • Made in the USA
  • Meets government specifications for NSN 5120-00-474-7227
Overall Length 5.41 in
Type Straight
No. of Points 12
Inch/Metric Inch
Finish Satin Black
Weight 0.17 LB
EAN or UPC 76799016423
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison