- 3/8"
- Universal Socket
description
- Built-in spring tension for easy application to the nut. No binding or locked joints. No sharp corners. Meets or exceeds ASME B107.110.
features
- Designed for superior performance with steel pin and tension washer construction for added strength, no binding or locked joint.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Socket Drive Size | 3/8 in |
| Weight | 0.15 LB |
| EAN or UPC | 76799034755 |
-
Made in USA


