Skip to content Skip to navigation menu
Extension

6403

Extension
Item #111204371
  • 3-1/2" - EXTENSION
Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3-1/2" - EXTENSION

features

  • Designed for superior performance in a variety of lengths for hard-to-reach applications.
  • Forged and Machined for Best Fit and Unyielding Strength
  • Precision Heat-Treated and tempered for optimal hardness, ductility and durability
  • Easy to read stamp pattern in order to quickly determine opening size
  • Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
  • Meets and exceeds ASME B107 hand tool standards
Finish Chrome
Socket Drive Size 3/4 in
Overall Length 3-1/2 in
Weight 0.81 LB
EAN or UPC 76799064035
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison