- Screwdriver Set
- 6 Pcs
- Phillips
features
- Screwdrivers available singly or in sets. Sets come in a plastic pouch.
- Come in a variety of blade lengths, tip sizes and types - Phillips, Cabinet and Slotted. Tips hardened for extra durability
- Available in Square & Round Shank - Square shank allows for turning with a wrench. Shanks are constructed of alloy steel for strength and durability.
- Large Ergonomically designed 3-fluted plastic grip for increased torque
- Made in the USA
includes
- Phillips® – #0 x 3", #1 x 3", #2 x 1 1/2", #2 x 4", #3 x 6", #4 x 8"
| Tip Type | Phillips® |
| No. of Pieces | 6 |
| Weight | 1.82 LB |
| EAN or UPC | 76799094629 |
-
Made in USA


