- 6 in Overall Length
- Satin Chrome Finish
- Straight
- Inch
features
- Extra Slim Jaw Design with Superwide Opening Greater Accessibility thanks to the Extra Slim jaw design (up to 50% thinner than standard wrenches with a similar opening.) Greater Accessibility guaranteed due to the same reduced thickness along full lenth of Extra Slim jaws. Lightweight, compact, top ergonomics and performance.
- Super Wide opening, up to 78% wider than standard adjustable wrenches of similar sizes. Lightweight, compact. Top ergonomics and performance. All Wright wrenches are manufactured to the highest standards and are guaranteed against any defect in workmanship or materials.
- Double security. Threaded Pin and visible Stake for working under extreme conditions. Precision-ground jaw slides ensure smoother action and accurate adjustment of jaw & handle. Double scale (mm and inches) for easy jaws presetting and sizing of nuts, bolts, pipes, etc.
- Chrome Vanadium steel, great resistance, minimum wear, unbeatable durability. High impact thermoplastic firmly secures handle. Guaranteed stability of handle in the original position, even with the most extreme twisting and pulling movements. Highly resistant to banging and accidental dropping.
- The Ultimate Wright Grip has a raised relief design in the handle that generates micro air chambers making it easier to grip even with wet hands. Textured synthetic rubber surface for convenience and firm gripping with anti-slip horizontal ridges and rounded shape to fit comfortably in your hand.
- Meet or exceeds B107.100
| Inch/Metric | Inch |
| Head Width | 2.6 in |
| Finish | Satin Chrome |
| Overall Length | 6 in |
| Weight | 0.28 LB |
| EAN or UPC | 76799000651 |

