- 6" ADJUSTABLE WRENCH - CHROME FINISH
features
- Extra-wide opening for greater capacity, deeper jaws Provide greater fastener contact. Non-Protruding jaw shank despite wider opening
- Available in 4 Sizes: 6", 8", 10" and 12"
- two coatings: chrome and black
- SAE & Metric scale dimensions etched on movable jaw.
- Wrench has balanced weight distribution. Ergonomic handle has perfect width and thickness for hand.
- 4-thread worm screw Provides better contact with movable jaw
- Designed and Engineered in the USA
- All product stamped Cougar Pro and meet ASME B107.1 and ASME B107.10 standards
| Weight | 0.3 LB |
| EAN or UPC | 76799763860 |

