- ICE BREAKER GREEN® De-Icer
- 330 gal Tote
description
- Liquid Heat GREEN™ is most effective as an ice blocker. Its special formula stops ice, snow and frozen material from bonding to surfaces. Consistent use makes a long-lasting impact on your wintertime productivity and safety.
applications
- Sidewalks
- Driveways
- Parking lots
- Loading docks
features
- Safe on all surfaces
- 1 gallon covers up to 1,500 sq ft
- 90% less corrosive than salt
- Non-slip effective to 70%
- Will not track or stain
- Enhanced with corn by-product additive
compliances
- 0
| Container Type | Tote |
| Type of Chemical | Liquid Heat |
| Container Size | 330 gal |
| Weight | 3360.0 LB |

