- 7/16" to 25/32" Clamp, Stainless Steel Band, Plated Carbon Safety Collared Screw
| Band Material | Stainless Steel |
| Band Width | 0.5625 in |
| Screw Material | Plated Carbon |
| Hose O.D. Range | 7/16 in to 25/32 in |
| Housing Material | Plated Carbon |
| Weight | 0.06 LB |
| EAN or UPC | 12949110061 |

