- 5 5/8" to 8 1/2" Clamp, Stainless Steel Band, Plated Carbon Hex Head Screw
| Hose O.D. Range | 5 5/8 in to 8 1/2 in |
| Housing Material | Plated Carbon |
| Screw Material | Plated Carbon |
| Band Width | 0.5625 in |
| Band Material | Stainless Steel |
| Weight | 0.16 LB |
| EAN or UPC | 12949101281 |

