- 11/16" to 1 1/4" Clamp, Stainless Steel Band, Plated Carbon Hex Head Screw
| Housing Material | Plated Carbon |
| Hose O.D. Range | 11/16 in to 1 1/4 in |
| Band Width | 0.5625 in |
| Band Material | Stainless Steel |
| Screw Material | Plated Carbon |
| Weight | 0.06 LB |
| EAN or UPC | 12949100123 |

