- 9 3/8" to 12 1/4" Clamp, Stainless Steel Band, Plated Carbon Hex Head Screw
| Band Material | Stainless Steel |
| Housing Material | Plated Carbon |
| Screw Material | Plated Carbon |
| Hose O.D. Range | 9 3/8 in to 12 1/4 in |
| Band Width | 0.5625 in |
| Weight | 0.19 LB |
| EAN or UPC | 12949101885 |

