- 1 5/16" to 2 1/4" Clamp, Stainless Steel Band, Plated Carbon Safety Collared Screw
| Band Width | 0.5625 in |
| Hose O.D. Range | 1 5/16 in to 2 1/4 in |
| Band Material | Stainless Steel |
| Screw Material | Plated Carbon |
| Housing Material | Plated Carbon |
| Weight | 0.08 LB |
| EAN or UPC | 12949110283 |

