- 2 9/16" to 3 1/2" Clamp, Stainless Steel Band, Plated Carbon Safety Collared Screw
| Hose O.D. Range | 2 9/16 in to 3 1/2 in |
| Screw Material | Plated Carbon |
| Band Material | Stainless Steel |
| Housing Material | Plated Carbon |
| Band Width | 0.5625 in |
| Weight | 0.1 LB |
| EAN or UPC | 12949110481 |

