- 3 9/16" to 4 1/2" Clamp, Stainless Steel Band, Plated Carbon Hex Head Screw
| Hose O.D. Range | 3 9/16 in to 4 1/2 in |
| Band Material | Stainless Steel |
| Housing Material | Plated Carbon |
| Screw Material | Plated Carbon |
| Band Width | 0.5625 in |
| Weight | 0.12 LB |
| EAN or UPC | 12949100642 |

