- 4 1/8" to 7" Clamp, Stainless Steel Band, Stainless Steel Safety Collared Screw
| Band Width | 0.5625 in |
| Screw Material | Stainless Steel |
| Hose O.D. Range | 4 1/8 in to 7 in |
| Housing Material | Stainless Steel |
| Band Material | Stainless Steel |
| Weight | 0.15 LB |
| EAN or UPC | 12949211041 |

