- 1 1/16" to 2" Clamp, Stainless Steel Band, Stainless Steel Safety Collared Screw
| Housing Material | Stainless Steel |
| Screw Material | Stainless Steel |
| Band Width | 0.5625 in |
| Hose O.D. Range | 1 1/16 in to 2 in |
| Band Material | Stainless Steel |
| Weight | 0.08 LB |
| EAN or UPC | 12949210242 |

