- 1 13/16" to 2 3/4" Clamp, Stainless Steel Band, Stainless Steel Hex Head Screw
description
- The original worm-drive clamp.
applications
- Aircraft
- Industrial
features
- Heavy-duty
- Four-piece Quadra-lock
- Increased tightening torque
| Housing Material | Stainless Steel |
| Screw Material | Stainless Steel |
| Hose O.D. Range | 1 13/16 in to 2 3/4 in |
| Band Material | Stainless Steel |
| Band Width | 0.5625 in |
| Weight | 0.09 LB |
| EAN or UPC | 12949200366 |

