- 1 7/8" to 5" Clamp, Stainless Steel Band, Stainless Steel Safety Collared Screw
| Band Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Band Width | 0.5625 in |
| Hose O.D. Range | 1 7/8 in to 5 in |
| Screw Material | Stainless Steel |
| Weight | 0.13 LB |
| EAN or UPC | 12949210723 |

