- 9/16" to 1 1/16" Clamp, Stainless 300 Series Band, Stainless 300 Series Hex Head Screw
| Hose O.D. Range | 9/16 in to 1 1/16 in |
| Band Material | Stainless 300 Series |
| Housing Material | Stainless 300 Series |
| Band Width | 0.5625 in |
| Screw Material | Stainless 300 Series |
| Weight | 0.06 LB |
| EAN or UPC | 12949300103 |

