- 5 5/8" to 8 1/2" Clamp, Stainless 300 Series Band, Stainless 300 Series Hex Head Screw
| Band Width | 0.5625 in |
| Screw Material | Stainless 300 Series |
| Band Material | Stainless 300 Series |
| Hose O.D. Range | 5 5/8 in to 8 1/2 in |
| Housing Material | Stainless 300 Series |
| Weight | 0.16 LB |
| EAN or UPC | 12949301285 |

