- 7 1/8" to 10" Clamp, Stainless 300 Series Band, Stainless 300 Series Hex Head Screw
| Housing Material | Stainless 300 Series |
| Hose O.D. Range | 7 1/8 in to 10 in |
| Band Width | 0.5625 in |
| Band Material | Stainless 300 Series |
| Screw Material | Stainless 300 Series |
| Weight | 0.17 LB |
| EAN or UPC | 12949301520 |

