- 9 3/8" to 12 1/4" Clamp, Stainless 300 Series Band, Stainless 300 Series Hex Head Screw
| Band Material | Stainless 300 Series |
| Band Width | 0.5625 in |
| Screw Material | Stainless 300 Series |
| Hose O.D. Range | 9 3/8 in to 12 1/4 in |
| Housing Material | Stainless 300 Series |
| Weight | 0.19 LB |
| EAN or UPC | 12949301889 |

