- 1 7/8" to 5" Clamp, Stainless 300 Series Band, Stainless 300 Series Hex Head Screw
| Screw Material | Stainless 300 Series |
| Band Material | Stainless 300 Series |
| Hose O.D. Range | 1 7/8 in to 5 in |
| Band Width | 0.5625 in |
| Housing Material | Stainless 300 Series |
| Weight | 0.13 LB |
| EAN or UPC | 12949300721 |

